Shop BRADY
See all product information
Create Account
Label
- Mfr # THT-19-533-1
- Zoro # G024798225
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Maximum Service Temperature
212 Degrees F
Printer Series Compatibility
BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3 in Core Printers
Label Color
White
Sheet Width
3 in
Label Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THT-19-533-1
- Zoro #
- G024798225
- UPC #
- 754473928643
- Country of Origin
- United States
Dimensions
- Sheet Width
- 3 in
- Label Width
- 3 in
- Label Thickness
- 0.003 in
- Sheet Size
- 2 in x 3 in
- Label Height
- 2 in
- Sheet Length
- 2 in
Details
- Item
- Label Stock Sheets
- Maximum Service Temperature
- 212 Degrees F
- Printer Series Compatibility
- BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3 in Core Printers
- Label Color
- White
- Number of Labels Included
- 1,000
- Minimum Service Temperature
- -70 Degrees F
- Adhesive
- Adhesive
- Standards
- RoHS
- Label Material
- Polyester
- Adhesive Material
- Acrylic
Description
Label Stock Sheets, For Print Method Thermal Transfer, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 3 in, Printer Series Compatibility BBP81, i5100, i6100, i7100, i7500, IP Series, PR Plus, THT 3 in Core Printers, Sheet Length 2 in, Sheet Size 2 in x 3 in, Sheet Width 3 in, Number of Labels Included 1,000, Adhesive Adhesive, Adhesive Material Acrylic, Label Thickness 0.003 in, Maximum Service Temperature 212 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.