Label, TOLUENE, Polyester, 2 7/8 in W, 2 in H
Mfr # 7318PLS
Zoro # G4208233
product price: $26.15
/pk 25, $1.05/eaKey Features
Height
2 in
Width
2 7/8 in
Material
Polyester
Shape
Rectangle
Legend
TOLUENE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7318PLS
Zoro #
G4208233
UPC #
754473983819
Country of Origin
United States
Dimensions
Height
2 in
Width
2 7/8 in
Details
Item
Label
Material
Polyester
Shape
Rectangle
Legend
TOLUENE
Legend/Background Color
Green, Red, Black/White, Yellow
Language
English
Laminated
Yes
Header
TOLUENE
Self-Adhesive
Yes
Background Color
Yellow
Product Type
NFPA Label
Minimum Service Temperature
-40 Degrees F
Standards
UNSPC 55121606
Preprinted Text
Toluene
Indoor/Outdoor Usage
Indoor/Outdoor
Hazard Communication Standard
NFPA
Lamination Type
Laminated
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Number of Labels
25
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Description
NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Toluene, Product Type NFPA Label, Standards UNSPC 55121606
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.