Zoro Homepage

Label, TOLUENE, Polyester, 5 in W, 3 1/2 in H

  • Mfr # 7318QLS

  • Zoro # G4008943


product price: $70.85
/pk 25, $2.83/ea

Key Features

Height
3 1/2 in
Width
5 in
Material
Polyester
Shape
Rectangle
Legend
TOLUENE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7318QLS
Zoro #
G4008943
UPC #
754473947811
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
TOLUENE
Legend/Background Color
Green, Red, Black/White, Yellow
Language
English
Header
TOLUENE
Laminated
Yes
Self-Adhesive
Yes
Background Color
Yellow
Product Type
NFPA Label
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Adhesive
Preprinted Text
Toluene
Maximum Service Temperature
230 Degrees F
Hazard Communication Standard
NFPA
Minimum Service Temperature
-40 Degrees F
Lamination Type
Laminated
Adhesive Properties
Permanent Adhesive
Number of Labels
25
Standards
UNSPC 55121606
Adhesive Material
Acrylic

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 3 1/2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Text Toluene, Product Type NFPA Label, Standards UNSPC 55121606

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.