
WraparoundLabel, White, Vinyl, 1-1/2inW
Mfr # M6-33-417
Zoro # G608434440
product price: $81.69
/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Color
Clear, White
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Width
1 1/2 in
Label Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6-33-417
Zoro #
G608434440
UPC #
888434614099
Country of Origin
Mexico
Dimensions
Label Width
1 1/2 in
Label Height
4 in
Core Diameter
1 in
Maximum Wire Diameter
0.96 in
Printable Portion Height
1 in
Roll Width
1 1/2 in
Printable Portion Width
1 1/2 in
Minimum Wire Diameter
0.43 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Material Properties Self-Extinguishing, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 4 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.