Zoro Homepage
This item is Discontinued.
Brady Label, Wh/Clear, 1inWx7.44inH, 2500 Labels DAT-42-292-2.5

Label, Wh/Clear, 1inWx7.44inH, 2500 Labels (Discontinued)

  • Mfr # DAT-42-292-2.5
  • Zoro # G9322783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-42-292-2.5
Zoro #
G9322783
UPC #
662820289951
Country of Origin
United States

Dimensions

Width
1 in
Height
7 7/16 in
Length
7 7/16 in

Details

Header
No Header
Material
Brady B-292 Self-Laminating Vinyl
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Shape
Rectangle
Color
White/Clear
Mounting Style
Adhesive
Legend
Blank
Background Color
Clear/White
Write on Surface
Yes
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Printer Series Compatibility
Dot Matrix Printers
Application
Cable and Wire Marking, Panel Labeling
Adhesive
Permanent Acrylic
Temp. Range
-40 Degrees to 158 Degrees F
Metal Detectable
No
Labels per Roll
2500
Tape Format
Die Cut - Tag
Item
Label

Description

Label, Labels per Roll 2500, Material Brady B-292 Self-Laminating Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.