Zoro Homepage
This item is Discontinued.
Brady Label, Wh/Clear, 2inWx7.44inH, 2500 Labels DAT-65-292-2.5

Label, Wh/Clear, 2inWx7.44inH, 2500 Labels (Discontinued)

  • Mfr # DAT-65-292-2.5
  • Zoro # G9322887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-65-292-2.5
Zoro #
G9322887
UPC #
662820289296
Country of Origin
United States

Dimensions

Width
2 in
Height
7 7/16 in
Length
7 7/16 in

Details

Header
No Header
Material
Brady B-292 Self-Laminating Vinyl
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Shape
Rectangle
Color
White/Clear
Mounting Style
Adhesive
Legend
Blank
Background Color
Clear/White
Write on Surface
Yes
Labels per Roll
2500
Metal Detectable
No
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Adhesive
Permanent Acrylic
Tape Format
Die Cut - Tag
Printer Series Compatability
Dot Matrix Printers
Printer Series Compatibility
Dot Matrix Printers
Application
Circuit Board ID - After Process, Circuit Board ID - Through Hole Top, Component and Equipment ID
Item
Label
Temp. Range
-40 Degrees to 158 Degrees F

Description

Label, Labels per Roll 2500, Material Brady B-292 Self-Laminating Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.