Zoro Homepage
This item is Discontinued.
Brady Label, Wh/Clear, 2inWx7.44inH, Brady B-292 DAT-14-292-1

Label, Wh/Clear, 2inWx7.44inH, Brady B-292 (Discontinued)

  • Mfr # DAT-14-292-1
  • Zoro # G9322582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-14-292-1
Zoro #
G9322582
UPC #
662820284130
Country of Origin
United States

Dimensions

Width
2 in
Height
7 7/16 in
Length
7 7/16 in

Details

Header
No Header
Material
Brady B-292 Self-Laminating Vinyl
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Shape
Rectangle
Color
White/Clear
Mounting Style
Adhesive
Legend
Blank
Background Color
Clear/White
Write on Surface
Yes
Adhesive
Permanent Acrylic
Tape Format
Die Cut - Tag
Application
Cable and Wire Marking, Panel Labeling
Labels per Roll
1000
Metal Detectable
No
Printer Series Compatibility
Dot Matrix Printers
Temp. Range
-40 Degrees to 158 Degrees F
Item
Label
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000

Description

Label, Labels per Roll 1000, Material Brady B-292 Self-Laminating Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.