Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-8-292-1
Zoro #
G9322966
UPC #
662820284079
Country of Origin
United States
Dimensions
Width
1 29/32 in
Height
3 3/16 in
Length
3 3/16 in
Details
Header
No Header
Material
Brady B-292 Self-Laminating Vinyl
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Shape
Rectangle
Color
White/Clear
Mounting Style
Adhesive
Legend
Blank
Background Color
Clear/White
Write on Surface
Yes
Adhesive
Permanent Acrylic
Application
Cable and Wire Marking, Panel Labeling
Item
Label
Labels per Roll
1000
Temp. Range
-40 Degrees to 158 Degrees F
Printer Series Compatibility
Dot Matrix Printers
Tape Format
Die Cut - Tag
Metal Detectable
No
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Description
Label, Labels per Roll 1000, Material Brady B-292 Self-Laminating Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.