This item is Discontinued.

Brady Label, White, 0.250inWx0.250inH, 5000 Lbls B33-11-727

This item is Discontinued.

Brady

Label, White, 0.250inWx0.250inH, 5000 Lbls (Discontinued)

Mfr # B33-11-727
Zoro # G9387551
UPC # 754473938949
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B33-11-727
Zoro #
G9387551
UPC #
754473938949
Country of Origin
Mexico

Dimensions

Width
1/4 in
Height
1/4 in
Length
1/4 in
Label Width
1/4 in
Label Height
1/4 in
Label Thickness
0.0044 in

Details

Material
B-724 Polyimide
Standards
MIL-STD-202G, UL Recognized
Shape
Square
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
White
Item
Pre-Cut Label Stock Roll
Application
Circuit Board and Electrical Component Labeling
Temp. Range
-94 Degrees to 572 Degrees F
Labels per Roll
5,000
Tape Format
Die Cut - Tag
Printer Series Compatibility
BBP33, i3300
Adhesive
Adhesive
Metal Detectable
No
For Use With
Mfr. No. BBP33 Label Printer
Label Color
White
Adhesive Material
Acrylic
Compatible Mfr Part Number
B30-R6000
For Print Method
Thermal Transfer
Adhesive Properties
Permanent Adhesive
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
Recommended Ribbon
B30-R6000
Label Media Format
Precut Roll
Label Material
Polyimide
Maximum Service Temperature
572 Degrees F
Material Series
B-727
Label Shape
Square
Label Finish
Gloss
Secondary Label Included
Secondary Label Not Included
Product Type
Pre-Cut Label Stock Roll
Labels per Row
12
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Wave Solder-Resistant
Preprinted Text
No Legend

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon B30-R6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.