Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-137-502-10
Zoro #
G9322546
UPC #
662820273370
Country of Origin
Mexico
Dimensions
Width
1/2 in
Height
3/4 in
Length
3/4 in
Details
Header
No Header
Material
Brady B-502 Repositionable Vinyl Cloth
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
White
Write on Surface
Yes
Application
Cable and Wire Marking, Panel Labeling
Labels per Roll
10,000
Tape Format
Die Cut - Tag
Adhesive
Permanent Rubber Based
Printer Series Compatibility
Dot Matrix Printers
Metal Detectable
No
Item
Label
Temp. Range
-40 Degrees to 176 Degrees F
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Description
Label, Labels per Roll 10,000, Material Brady B-502 Repositionable Vinyl Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.