Zoro Homepage

Label, White, 0.5in.Wx0.44in.H, Brady B-533

  • Mfr # THT-12-533-10

  • Zoro # G9323973


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-533 Removable Polyester
Width
1/2 in
Height
7/16 in
Standards
ASTM D 1000, ASTM D 2979
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-12-533-10
Zoro #
G9323973
UPC #
754473928681
Country of Origin
United States

Dimensions

Width
1/2 in
Height
7/16 in
Length
7/16 in
Core Diameter
3 in
Label Height
7/16 in
Label Width
1/2 in
Label Thickness
0.003 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 7/16 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Removable Adhesive, Material Series B-533, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.