Zoro Homepage
This item is Discontinued.
Brady Label, White, 0.5in.Wx0.75in.H, Brady B-499 DAT-67-499-10

Label, White, 0.5in.Wx0.75in.H, Brady B-499 (Discontinued)

  • Mfr # DAT-67-499-10
  • Zoro # G9322905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-67-499-10
Zoro #
G9322905
UPC #
662820161639
Country of Origin
Mexico

Dimensions

Width
1/2"
Height
3/4"
Length
3/4"

Details

Material
Brady B-499 Nylon Cloth
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Color
White
Legend
No Legend
Background Color
White
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Application
Cable and Wire Marking, Panel Labeling
Labels per Roll
10,000
Item
Label
Adhesive
Permanent Acrylic
Tape Format
Die Cut - Tag
Printer Series Compatibility
Dot Matrix Printers
Metal Detectable
No
Temp. Range
-40 Degrees to 194 Degrees F

Description

Label, Labels per Roll 10,000, Material Brady B-499 Nylon Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.