Zoro Homepage
This item is Discontinued.
Brady Label, White, 0.5in.Wx0.75in.H, Brady B-502 DAT-31-502-10

Label, White, 0.5in.Wx0.75in.H, Brady B-502 (Discontinued)

  • Mfr # DAT-31-502-10
  • Zoro # G9322695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-31-502-10
Zoro #
G9322695
UPC #
662820289845
Country of Origin
Mexico

Dimensions

Width
1/2 in
Height
3/4 in
Length
3/4 in

Details

Header
No Header
Material
Brady B-502 Repositionable Vinyl Cloth
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
White
Write on Surface
Yes
Printer Series Compatability
Dot Matrix Printers
Printer Series Compatibility
Dot Matrix Printers
Adhesive
Permanent Rubber Based
Temp. Range
-40 Degrees to 176 Degrees F
Item
Label
Application
Cable and Wire Marking, Panel Labeling
Metal Detectable
No
Labels per Roll
10,000
Tape Format
Die Cut - Tag
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000

Description

Label, Labels per Roll 10,000, Material Brady B-502 Repositionable Vinyl Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.