Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # THT-51-423-10

  • Zoro # G1338854


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Legend
Blank
Label Height
1/4 in
Width
1 in
Label Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-51-423-10
Zoro #
G1338854
UPC #
662820302353
Country of Origin
Mexico

Dimensions

Label Height
1/4 in
Width
1 in
Label Width
1 in
Max. Wire Size
1 AWG
Label Thickness
0.003 in
Vial/Tube Size
50.0 mL
Roll Width
3 11/32 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Material
Polyester
Legend
Blank
Color
White
Labels per Roll
10,000
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
Temp. Range
-70 Degrees to 110 Degrees F
Indoor/Outdoor Usage
Outdoor
Label Finish
Gloss
Material Properties
Halogen Free
Adhesive Properties
Aggressive Permanent Adhesive
Adhesive Material
Acrylic
Recommended Ribbon
IP-R6002, R6002
Application
Circuit Board and Electrical Component Labeling, Component Labeling, Inventory and Inspection Labeling, Laboratory Identification, Solar Panel Labeling
Label Material
Polyester
Adhesive
Adhesive
Compatible Mfr Part Number
IP-R6002, R6002
Label Color
White
For Print Method
Thermal-Transfer
Secondary Label Included
No
Minimum Service Temperature
-94 Degrees F
Labels per Row
3
Maximum Service Temperature
230 Degrees F
Label Shape
Rectangle
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Material Series
B-423
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Type
Polyester
Inkjet Printable
No
Product Type
Barcode and Solar Panel Labels
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 50.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.