Zoro Homepage
This item is Discontinued.
Brady Label, White, 1.000inWx0.500inH, 5000 Lbls B33-59-727

Label, White, 1.000inWx0.500inH, 5000 Lbls (Discontinued)

  • Mfr # B33-59-727
  • Zoro # G9387612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-59-727
Zoro #
G9387612
UPC #
754473939014
Country of Origin
Mexico

Dimensions

Width
1 in
Height
1/2 in
Length
1/2 in
Label Thickness
0.0044 in
Label Width
1 in
Label Height
1/2 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyimide, Label Width 1 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon B30-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.