Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, 1.25in.Wx0.38in.H

  • Mfr # THT-29-472-10

  • Zoro # G9324052


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Brady B-472 Flame Retardant Wire Wrap
Width
1 1/4 in
Height
3/8 in
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-29-472-10
Zoro #
G9324052
UPC #
662820986430
Country of Origin
United States

Dimensions

Width
1 1/4 in
Height
3/8 in
Length
3/8 in
Label Width
1 1/4 in
Label Thickness
0.0032 in
Label Height
3/8 in
Core Diameter
3 in

Details

Header
No Header
Material
Brady B-472 Flame Retardant Wire Wrap
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
Shape
Rectangle
Color
White ( Matte )
Mounting Style
Adhesive
Legend
Blank
Background Color
White
Application
Electrical Labeling, Wire and Cable Labeling
Temp. Range
-94 Degrees to 212 Degrees F
Adhesive
Adhesive
Tape Format
Die Cut - Tag
Metal Detectable
No
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Labels per Roll
10,000
Item
Precut Label Roll
For Use With
BBP11, BBP81, Brady IP Series, Brady MVP Plus Series, Brady PR Plus Series, Brady X Plus II Series Ribbon Series R4300
Label Shape
Rectangle
Adhesive Material
Acrylic
Label Color
White
Secondary Label Included
No
Recommended Ribbon
IP-R4300, R4300
Label Finish
Matte
Label Media Format
Precut Roll
Minimum Service Temperature
-94 Degrees F
Material Series
B-472
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant
Maximum Service Temperature
212 Degrees F
For Print Method
Thermal-Transfer
Adhesive Properties
Permanent Adhesive
Label Material
Polyimide
Labels per Row
2
Compatible Mfr Part Number
IP-R4300, R4300
Inkjet Printable
No
Product Type
Labels

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyimide, Label Width 1 1/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-472, Recommended Ribbon IP-R4300, R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.