Zoro Homepage
This item is Discontinued.
Brady Label, White, 1.750inWx1.000inH, 180 Lbls M-125-492

Label, White, 1.750inWx1.000inH, 180 Lbls (Discontinued)

  • Mfr # M-125-492
  • Zoro # G9387515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-125-492
Zoro #
G9387515
UPC #
754473914806
Country of Origin
Mexico

Dimensions

Width
1 3/4 in
Height
1 in
Length
1 in
Vial/Tube Size
1.0 to 8.0 ml
Label Thickness
0.003 in
Label Width
1 3/4 in
Label Size (HxW) - Laboratory Tube & Vial Labels
1 in x 1 3/4 in
Label Height
1 in

Details

Material
FreezerBondz Polyester, B-492
Standards
ASTM D 1000
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
White
Write on Surface
Yes
Temp. Range
-320 Degrees to 266 Degrees F
Item
Precut Label Roll Cartridge
Printer Series Compatibility
BMP51, BMP53
Labels per Roll
180
For Use With
Mfr. No. BMP51 and BMP53 Label Printers
Application
Cold Temperature Resistant
Metal Detectable
No
Adhesive
Adhesive
Tape Format
Die Cut - Tag
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-320 Degrees F
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Matte )
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Ribbon Color
Black
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Material Properties
Cryogenic
Ribbon Formulation
Resin
Label Shape
Rectangle
Label Color
White
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Smear-Resistant
Material Series
B-492
Labels per Row
1
Adhesive Properties
Permanent Adhesive
Color - Laboratory Tube & Vial Labels
Black on White
Label Finish
Matte
Product Type
Laboratory Label
Compatible Mfr Part Number
R6400
Label Media Format
Precut Roll Cartridge
Ribbon Series
R6400
Label Material
Polyester
Number of Labels Included
180
Label Type
Ultra Thin
Adhesive Material
Acrylic
Print Technology
Thermal-Transfer
Maximum Service Temperature
230 Degrees F
Number of Labels
180

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 3/4 in, Material Properties Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.0 to 8.0 ml, For Print Method Thermal Transfer, Material Series B-492, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -320 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.