Zoro Homepage
This item is Discontinued.
Brady Label, White, 1in.Wx0.35in.H ECL-211-619

Label, White, 1in.Wx0.35in.H (Discontinued)

  • Mfr # ECL-211-619
  • Zoro # G9323072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECL-211-619
Zoro #
G9323072
UPC #
662820323563
Country of Origin
Mexico

Dimensions

Width
1"
Height
11/32"
Length
23/64"

Details

Material
Brady B-619 Permanent Polyester
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Subject Matter
Information
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
No Legend
Background Color
White
Write on Surface
Yes
Metal Detectable
No
Printer Series Compatibility
BradyMarker XC Plus, LS2000
Application
Circuit Board ID - After Process, Circuit Board ID - Through Hole Top, Component and Equipment ID
Item
Label
Adhesive
Permanent Acrylic
Labels per Roll
750
Temp. Range
-94 Degrees to 293 Degrees F
For Use With
Brady Marker XC Plus, LS2000 Ribbon Series R2000, R5000
Tape Format
Die Cut - Tag

Description

Label, Labels per Roll 750, Material Brady B-619 Permanent Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.