Pre-Cut Label Stock Roll, White, Matte

  • Mfr # THT-179-7425-2-SC

  • Zoro # G9324007


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-7425 Polypropylene
Width
1 in
Height
1 in
Standards
ASTM D 1000, ASTM D 2979
Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THT-179-7425-2-SC
Zoro #
G9324007
UPC #
662820984252
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Length
1 in
Label Height
1 in
Label Thickness
0.004 in
Label Width
1 in
Vial/Tube Size
50.0 mL
Core Diameter
1 in

Details

Material
Brady B-7425 Polypropylene
Standards
ASTM D 1000, ASTM D 2979
Shape
Square
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
White
Metal Detectable
No
Printer Series Compatibility
BBP11, BBP12, THT 1" Core Printers, THT 3" Core Printers
Adhesive
Adhesive
Labels per Roll
2,000
Application
General Labeling/Identification, Laboratory Identification
Tape Format
Die Cut - Tag
Temp. Range
-112 Degrees to 158 Degrees F
For Use With
BBP11 Ribbon Series R4300, R6200, R6400
Item
Precut Label Roll
Inkjet Printable
No
For Print Method
Thermal-Transfer
Material Series
B-7425
Product Type
Labels
Maximum Service Temperature
158 Degrees F
Adhesive Properties
Permanent Adhesive
Compatible Mfr Part Number
R6413
Label Shape
Square
Material Properties
Autoclavable, Cryogenic
Secondary Label Included
No
Label Media Format
Precut Roll
Recommended Ribbon
R6413
Label Material
Polypropylene
Label Finish
Matte
Minimum Service Temperature
-112 Degrees F
Adhesive Material
Acrylic
Label Color
White
Labels per Row
1
Indicating Properties
Temperature Indicating
Resistance Properties
Chemical-Resistant

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA33, Compatible Mfr Part Number R6413, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, THT, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425, Recommended Ribbon R6413

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.