Zoro Homepage

Label, White, 4in.Wx6in.H, Brady B-483

  • Mfr # THT-25-483-1

  • Zoro # G9324034


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-483 Ultra Aggressive Permanent Glossy White Polyester (B-483)
Width
4 in
Height
6 in
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Subject Matter
Information
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-25-483-1
Zoro #
G9324034
UPC #
662820993452
Country of Origin
United States

Dimensions

Width
4 in
Height
6 in
Length
6 in
Core Diameter
3 in
Label Height
4 in
Label Thickness
0.004 in
Label Width
6 in

Details

Material
Brady B-483 Ultra Aggressive Permanent Glossy White Polyester (B-483)
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Subject Matter
Information
Shape
Rectangle
Color
White
Legend
Blank
Background Color
White
Printer Series Compatibility
BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Labels per Roll
1,000
Adhesive
Adhesive
Metal Detectable
No
Item
Precut Label Roll
For Use With
BBP81, Brady 1244/1344 Series, Brady 2461/3481/6441 Series, Brady IP Series, Brady MVP Plus Series, Brady X Plus II Series, Tagus Series, Thermal Transfer Printers Ribbon Series R6000HF
Tape Format
Die Cut - Tag
Application
Barcode Labeling, Component Labeling, Inventory and Inspection Labeling
Temp. Range
-40 Degrees to 248 Degrees F
Product Type
Labels
Labels per Row
1
For Print Method
Thermal-Transfer
Label Color
White
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
IP-R6007, R6007
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
IP-R6007, R6007
Secondary Label Included
No
Label Shape
Rectangle
Label Material
Polyester
Adhesive Material
Rubber
Material Series
B-483A
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Finish
Gloss
Adhesive Properties
Aggressive Permanent Adhesive
Inkjet Printable
No
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 6 in, Labels per Roll 1,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.