Label, White, Labels/Roll: 3000
Mfr # THT-181-492-3
Zoro # G5755863
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Application
General and Industrial ID, Laboratory ID - Bottle, Tube and Vial
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-181-492-3
Zoro #
G5755863
UPC #
662820662730
Country of Origin
United States
Dimensions
Width
1"
Length
3/8"
Height
1/2"
Label Height
1/2 in
Label Width
1 in
Vial/Tube Size
8.0 mL
Core Diameter
3 in
Label Thickness
0.0032 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ89, 30DA32, Compatible Mfr Part Number IP-R6406, R6406, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 8.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Cryogenic, Material Series B-492
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.