Zoro Homepage
This item is Discontinued.
Brady Label, White, Brady B-121, 1.5in.Wx0.25in.H DAT-28-121-10

Label, White, Brady B-121, 1.5in.Wx0.25in.H (Discontinued)

  • Mfr # DAT-28-121-10
  • Zoro # G9322677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAT-28-121-10
Zoro #
G9322677
UPC #
662820289814
Country of Origin
Mexico

Dimensions

Width
1"
Height
1/4"
Length
1/2"

Details

Material
Brady B-121 Removable Paper
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155
Color
White
Legend
No Legend
Background Color
White
Tape Format
Die Cut - Tag
Labels per Roll
10,000
Application
Cable and Wire Marking, Panel Labeling
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Printer Series Compatability
Dot Matrix Printers
Metal Detectable
No
Adhesive
Removable Rubber
Item
Label
Temp. Range
-94 Degrees to 140 Degrees F
Printer Series Compatibility
Dot Matrix Printers

Description

Label, Labels per Roll 10,000, Material Brady B-121 Removable Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.