Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECL-107-619
Zoro #
G9323027
UPC #
662820323518
Country of Origin
Mexico
Dimensions
Width
43/64 in
Height
15/64 in
Length
43/64 in
Details
Material
Brady B-619 Permanent Polyester
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Subject Matter
Information
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
Blank
Background Color
White
Write on Surface
Yes
For Use With
Brady Marker XC Plus, LS2000 Ribbon Series R2000, R5000
Adhesive
Permanent Acrylic
Tape Format
Die Cut - Tag
Application
Circuit Board ID - After Process, Circuit Board ID - Through Hole Top, Component and Equipment ID
Printer Series Compatibility
BradyMarker XC Plus, LS2000
Temp. Range
-94 Degrees to 293 Degrees F
Item
Label
Labels per Roll
750
Metal Detectable
No
Description
Label, Labels per Roll 750, Material Brady B-619 Permanent Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.