Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-0411-619
Zoro #
G9322381
UPC #
662820326588
Country of Origin
Mexico
Dimensions
Width
3/4"
Height
1/4"
Length
1/4"
Details
Material
Brady B-619 Permanent Polyester
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Color
White
Legend
No Legend
Background Color
White
Application
Circuit Board ID - After Process, Circuit Board ID - Through Hole Top, Component and Equipment ID, General and Industrial ID, Panel Labeling
Item
Label
Printer Series Compatibility
LS2000
For Use With
LS2000 Ribbon Series R2000, R5000
Tape Format
Die Cut - Tag
Labels per Roll
500
Adhesive
Permanent Acrylic
Temp. Range
-94 Degrees to 293 Degrees F
Metal Detectable
No
Description
Label, Labels per Roll 500, Material Brady B-619 Permanent Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.