Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-60-619-10
Zoro #
G9322853
UPC #
662820289241
Country of Origin
Mexico
Dimensions
Width
29/32"
Height
1/4"
Length
1/4"
Details
Header
No Header
Material
Brady B-619 Permanent Polyester
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Shape
Rectangle
Color
White
Mounting Style
Adhesive
Legend
No Legend
Background Color
White
Write on Surface
Yes
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Printer Series Compatibility
Dot Matrix Printers
Printer Series Compatability
Dot Matrix Printers
Application
Circuit Board ID - After Process, Circuit Board ID - Through Hole Top, Component and Equipment ID
Metal Detectable
No
Item
Label
Adhesive
Permanent Acrylic
Temp. Range
-94 Degrees to 293 Degrees F
Tape Format
Die Cut - Tag
Labels per Roll
10,000
Description
Label, Labels per Roll 10,000, Material Brady B-619 Permanent Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.