Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-126-619-10
Zoro #
G9322521
UPC #
662820273264
Country of Origin
United States
Dimensions
Width
3/4"
Height
1/4"
Length
1/4"
Details
Material
Brady B-619 Permanent Polyester
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Color
White
Legend
No Legend
Background Color
White
Adhesive
Permanent Acrylic
Printer Series Compatibility
Dot Matrix Printers
Metal Detectable
No
For Use With
Sleeve and Datab Series Ribbon Series R2000, R5000
Labels per Roll
10,000
Temp. Range
-94 Degrees to 293 Degrees F
Tape Format
Die Cut - Tag
Item
Label
Application
Circuit Board ID - After Process, Circuit Board ID - Through Hole Top, Component and Equipment ID
Description
Label, Labels per Roll 10,000, Material Brady B-619 Permanent Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.