Label, White, Labels/Roll: 10,000
Mfr # THT-5-488-10
Zoro # G5839827
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Application
Component, Equipment and Laboratory Identification, Asset Tracking, Barcoding, Rating Plates, Thermal Transfer Printers
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-5-488-10
Zoro #
G5839827
UPC #
662820298939
Country of Origin
United States
Dimensions
Width
1"
Length
1/2"
Height
1/2"
Label Width
1 in
Label Height
1/2 in
Core Diameter
3 in
Roll Width
3 11/32 in
Label Thickness
0.0037 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.