Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 100

  • Mfr # M6-1400-595-WT

  • Zoro # G908260930


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-1400-595-WT
Zoro #
G908260930
UPC #
888434594018
Country of Origin
United States

Dimensions

Label Thickness
0.004 in
Label Height
1 1/2 in
Label Width
1 1/2 in
Roll Width
1 1/2 in

Details

Item
Label
Application
Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Permanent
Labels per Roll
100
Includes
Roll of 100 Labels
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, RoHS Compliant
Color
White
For Print Method
Thermal-Transfer
Indoor/Outdoor Usage
Outdoor
Material Series
B-595
Labels per Row
1
Maximum Service Temperature
180 Degrees F
Secondary Label Included
No
Recommended Ribbon
M61-R10010
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Inkjet Printable
No
Adhesive Material
Acrylic
Label Shape
Rectangle
Material Properties
Aggressive Adhesive, Harsh Environment, Permanent Adhesive
Minimum Service Temperature
-40 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 1 1/2 in, Label Material Vinyl, Label Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.