Zoro Homepage
This item is Discontinued.
Brady Label, White, Labels/Roll: 100 PTL-21-498

Label, White, Labels/Roll: 100 (Discontinued)

  • Mfr # PTL-21-498
  • Zoro # G1939813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-21-498
Zoro #
G1939813
UPC #
662820626664
Country of Origin
Mexico

Dimensions

Width
1"
Length
2-1/2"
Height
2-1/2"
Label Height
2 1/2 in
Label Width
1 in
Minimum Wire Diameter
0.5 in
Label Size (HxW) - Wraparound Cable & Wire Labels
2 1/2 in x 1 in
For Wire Diameter
0.5 in to 1.45 in
Maximum Wire Diameter
1.45 in

Description

Precut Label Roll, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Compatible Grainger Part Number 3MA45, 52HJ96, 5EAW3, Compatible Mfr Part Number M61-R6210, M71-R6200, Label Color White, Label Finish Semi-Gloss, Label Height 2 1/2 in, Label Width 1 in, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R6210, M71-R6200, R6210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.