Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 1100

  • Mfr # B33-137-499

  • Zoro # G1583815


product price: $157.65
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment ID, Laboratory ID - Bottle, Tube and Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube, Panel Labeling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-137-499
Zoro #
G1583815
UPC #
662820969068
Country of Origin
Mexico

Dimensions

Width
2"
Length
1"
Height
1"
Vial/Tube Size
50.0 mL
Label Thickness
0.0065 in
Label Width
2 in
Label Height
1 in

Details

Item
Label
Application
Component and Equipment ID, Laboratory ID - Bottle, Tube and Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube, Panel Labeling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
1100
Metal Detectable
No
Material
B-499 Nylon Cloth
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R2000, R4300, R4500, R4900, R5000, R6000, R6200
Background Color
White
Legend
Blank
Tape Format
Die Cut - Tag
Standards
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815), Enables Industry Compliance with ASTM D 1000, CSA Approved, Halogen Free (DIN VDE 0472 part 815)
Color
White
Temp. Range
-40 Degrees to 194 Degrees F
Maximum Service Temperature
194 Degrees F
Material Series
B-499
Adhesive Material
Acrylic
Recommended Ribbon
B30-R4300
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Labels per Row
1
Label Shape
Rectangle
Compatible Mfr Part Number
B30-R4300
Material Properties
Autoclavable, Cryogenic
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Nylon, Label Width 2 in, Labels per Roll 1,100, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon B30-R4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.