Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 2000

  • Mfr # THT-136-7425-2

  • Zoro # G5807234


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments, R4300 Series Ribbons
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-136-7425-2
Zoro #
G5807234
UPC #
662820984009
Country of Origin
United States

Dimensions

Width
3/4"
Length
1-1/2"
Height
1-1/2"
Label Height
3/4 in
Label Width
1 1/2 in
Vial/Tube Size
50.0 mL
Label Thickness
0.004 in
Roll Width
1 11/16 in
Core Diameter
3 in

Details

Item
Label
Application
Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments, R4300 Series Ribbons
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Color
White
Standards
ASTM D 1000; ASTM D 2979
Metal Detectable
No
Temp. Range
-320 Degrees to 248 Degrees F
Background Color
White
Labels per Roll
2000
Legend
Blank
For Use With
Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments
Material
Polypropylene
Tape Format
Die Cut - Tag
Maximum Service Temperature
158 Degrees F
Label Shape
Rectangle
Labels per Row
1
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
IP-R6400, R6400
Material Series
B-7425
Indicating Properties
Temperature Indicating
Recommended Ribbon
IP-R6400, R6400
Minimum Service Temperature
-112 Degrees F
Secondary Label Included
No
Adhesive Material
Acrylic
Inkjet Printable
No
Material Properties
Autoclavable, Cryogenic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ95, 30DA39, Compatible Mfr Part Number IP-R6400, R6400, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polypropylene, Label Width 1 1/2 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.