Shop BRADY

Label, White, Labels/Roll: 2000

  • Mfr # THT-152-7425-2
  • Zoro # G5826021

product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments, R4300 Series Ribbons
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
THT-152-7425-2
Zoro #
G5826021
UPC #
662820983972
Country of Origin
United States
Item
Label
Application
Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments, R4300 Series Ribbons
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
2,000
Legend
Blank
Metal Detectable
No
Temp. Range
-320 Degrees to 248 Degrees F
Tape Format
Die Cut - Tag
Background Color
White
For Use With
Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments
Standards
ASTM D 1000, ASTM D 2979
Color
White
Material
Polypropylene
Secondary Label Included
Secondary Label Not Included
Labels per Row
1
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Maximum Service Temperature
158 Degrees F
Material Properties
Autoclavable, Cryogenic
Minimum Service Temperature
-112 Degrees F
Material Series
B-7425
Label Shape
Rectangle
Inkjet Printable
No
Indicating Properties
Temperature Indicating
Recommended Ribbon
IP-R6400, R6400
Compatible Mfr Part Number
IP-R6400, R6400
Product Type
Pre-Cut Label Stock Roll
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor

Dimensions

Width
3/8"
Height
1"
Length
1"
Label Height
3/8 in
Label Width
1 in
Vial/Tube Size
8.0 mL
Core Diameter
3 in
Label Thickness
0.004 in
Roll Length
3/8 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ95, 30DA39, Compatible Mfr Part Number IP-R6400, R6400, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polypropylene, Label Width 1 in, Labels per Roll 2,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.