Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 2000

  • Mfr # THT-257-7425-2

  • Zoro # G5815117


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments, R4300 Series Ribbons
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polypropylene
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-257-7425-2
Zoro #
G5815117
UPC #
662820984030
Country of Origin
United States

Dimensions

Width
1/4"
Length
53/64"
Height
53/64"
Label Height
1/4 in
Label Width
7/8 in
Roll Width
1 1/32 in
Label Thickness
0.004 in
Core Diameter
3 in
Vial/Tube Size
2.0 mL

Details

Item
Label
Application
Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments, R4300 Series Ribbons
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polypropylene
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Tape Format
Die Cut - Tag
Material
Polypropylene
Legend
Blank
Background Color
White
Metal Detectable
No
Standards
ASTM D 1000; ASTM D 2979
Color
White
Labels per Roll
2000
Temp. Range
-320 Degrees to 248 Degrees F
For Use With
Laboratory Identification, Liquid Nitrogen, Freezer, Water Bath, Autoclave Environments
Material Series
B-7425
Labels per Row
1
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Minimum Service Temperature
-112 Degrees F
Material Properties
Autoclavable, Cryogenic
Inkjet Printable
No
Compatible Mfr Part Number
IP-R6406, R6406
Recommended Ribbon
IP-R6406, R6406
Adhesive Material
Acrylic
Secondary Label Included
No
Maximum Service Temperature
158 Degrees F
Indicating Properties
Temperature Indicating

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ89, 30DA32, Compatible Mfr Part Number IP-R6406, R6406, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polypropylene, Label Width 7/8 in, Labels per Roll 2,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.