Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 250

  • Mfr # M6-120-499

  • Zoro # G708260635


product price: $51.49
/ea

Key Features

Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-120-499
Zoro #
G708260635
UPC #
888434598924
Country of Origin
Mexico

Dimensions

Label Thickness
0.0065 in
Vial/Tube Size
1.2 ml
Roll Width
1/2 in
Label Width
1/2 in
Label Height
1/2 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
250
Color
White
Standards
Halogen Free (DIN VDE 0472 Part 815)
Includes
Roll of 250 Labels
Secondary Label Included
Yes
Material Properties
Aggressive Adhesive, Low Temperature, Permanent Adhesive
Inkjet Printable
No
Adhesive Material
Acrylic
Recommended Ribbon
M61-R4310
Material Series
B-499
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Maximum Service Temperature
194 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.