
Label, White, Labels/Roll: 250
Mfr # M6-199-7425
Zoro # G308260479
product price: $96.69
/ea
Free Shipping & Returns
Key Features
Application
Component and Equipment Labeling, General Identification, Laboratory Labeling, Temperature Indicating Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polypropylene
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6-199-7425
Zoro #
G308260479
UPC #
888434594278
Country of Origin
United States
Dimensions
Label Height
19/32 in
Vial/Tube Size
0.6 to 1.5 ml
Label Thickness
0.004 in
Roll Width
19/32 in
Label Width
19/32 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 19/32 in, Label Material Polypropylene, Label Width 1 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.