Zoro Homepage

Label, White, Labels/Roll: 250

  • Mfr # M6-203-492

  • Zoro # G008260250


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Application
General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-203-492
Zoro #
G008260250
UPC #
888434599105
Country of Origin
Mexico

Dimensions

Label Height
1 3/4 in
Label Thickness
0.0032 in
Roll Width
1 3/4 in
Vial/Tube Size
1.2 ml
Label Width
1 3/4 in

Details

Item
Label
Application
General Identification, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Labels per Roll
250
Color
White
Includes
Roll of 250 Labels
Standards
ASTM D 1000
Labels per Row
1
Minimum Service Temperature
-320 Degrees F
Label Shape
Rectangle
Recommended Ribbon
M61-R6410
Maximum Service Temperature
230 Degrees F
For Print Method
Thermal-Transfer
Secondary Label Included
No
Material Series
B-492
Adhesive Material
Acrylic
Material Properties
Aggressive Adhesive, Low Temperature, Permanent Adhesive
Inkjet Printable
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Indoor/Outdoor Usage
Indoor

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Material Polyester, Label Width 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products