Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 2500

  • Mfr # THT-142-481-2.5

  • Zoro # G5511107


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Application
General and Industrial ID, Laboratory ID - Slide Label
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-142-481-2.5
Zoro #
G5511107
UPC #
662820804079
Country of Origin
United States

Dimensions

Width
2-1/2"
Height
2-1/2"
Length
2-1/2"
Label Width
2 1/2 in
Label Height
13/64 in
Label Thickness
0.0033 in
Core Diameter
3 in

Details

Item
Label
Application
General and Industrial ID, Laboratory ID - Slide Label
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Background Color
White
Temp. Range
-112 Degrees to 266 Degrees F
Legend
Blank
Material
Polyester
Color
White
Metal Detectable
No
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; ASTM D 2979
Labels per Roll
2500
For Use With
Slide Label ID, Brady R6400 Series Ribbons, Thermal Transfer Printers
Recommended Ribbon
IP-R6402, R6402
Compatible Mfr Part Number
IP-R6402, R6402
Material Properties
Autoclavable
Inkjet Printable
No
Secondary Label Included
No
Minimum Service Temperature
-112 Degrees F
For Print Method
Thermal-Transfer
Adhesive Material
Acrylic
Maximum Service Temperature
266 Degrees F
Material Series
B-481
Label Shape
Rectangle
Labels per Row
1

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA04, 30DA45, Compatible Mfr Part Number IP-R6402, R6402, Label Color White, Label Finish Matte, Label Height 13/64 in, Label Material Polyester, Label Width 2 1/2 in, Labels per Roll 2,500, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-481, Recommended Ribbon IP-R6402, R6402

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.