Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 3000

  • Mfr # THT-141-481-3

  • Zoro # G5700116


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
Slide Label ID
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-141-481-3
Zoro #
G5700116
UPC #
662820895985
Country of Origin
United States

Dimensions

Width
29/32"
Height
29/32"
Length
29/32"
Label Height
29/32 in
Label Width
29/32 in
Core Diameter
3 in
Label Thickness
0.0033 in

Details

Item
Label
Application
Slide Label ID
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
3000
Metal Detectable
No
Standards
ASTM D 1000; ASTM D 2979
Background Color
White
Legend
Blank
Temp. Range
-112 Degrees to 266 Degrees F
Material
Polyester
Color
White
Tape Format
Die Cut - Tag
For Use With
Slide Label ID
Label Shape
Square
Adhesive Material
Acrylic
Maximum Service Temperature
266 Degrees F
For Print Method
Thermal-Transfer
Inkjet Printable
No
Secondary Label Included
No
Labels per Row
2
Material Properties
Autoclavable
Material Series
B-481
Recommended Ribbon
IP-R6400, R6400
Compatible Mfr Part Number
IP-R6400, R6400
Minimum Service Temperature
-112 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ95, 30DA39, Compatible Mfr Part Number IP-R6400, R6400, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-481, Recommended Ribbon IP-R6400, R6400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.