Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 3000

  • Mfr # THT-143-492-3

  • Zoro # G5699321


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
General and Industrial ID, Laboratory ID - Bottle, Tube and Vial
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-143-492-3
Zoro #
G5699321
UPC #
662820662709
Country of Origin
United States

Dimensions

Width
3/4"
Length
29/32"
Label Width
3/8 in
Vial/Tube Size
1.5 mL
Label Thickness
0.0032 in
Core Diameter
3 in

Details

Item
Label
Application
General and Industrial ID, Laboratory ID - Bottle, Tube and Vial
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Labels per Roll
3000
Background Color
White
Temp. Range
-320 Degrees to 266 Degrees F
Legend
Blank
Standards
ASTM D 1000
Tape Format
Die Cut - Tag
Color
White
Metal Detectable
No
For Use With
Laboratory Identification
Material
Polyester
Minimum Service Temperature
-320 Degrees F
Labels per Row
3
Label Shape
Circle
Maximum Service Temperature
230 Degrees F
Compatible Mfr Part Number
IP-R6402, R6402
Inkjet Printable
No
Recommended Ribbon
IP-R6402, R6402
Secondary Label Included
No
For Print Method
Thermal-Transfer
Material Series
B-492
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA04, 30DA45, Compatible Mfr Part Number IP-R6402, R6402, Label Color White, Label Finish Matte, Label Material Polyester, Label Width 3/8 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 1.5 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon IP-R6402, R6402

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.