Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 3000

  • Mfr # THT-144-492-3

  • Zoro # G5733542


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
General and Industrial ID, Laboratory ID - Bottle, Tube and Vial
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-144-492-3
Zoro #
G5733542
UPC #
662820662716
Country of Origin
United States

Dimensions

Width
29/32"
Length
29/32"
Label Width
1/2 in
Vial/Tube Size
2.0 mL
Core Diameter
3 in
Label Thickness
0.0032 in

Details

Item
Label
Application
General and Industrial ID, Laboratory ID - Bottle, Tube and Vial
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
For Use With
Laboratory Identification
Labels per Roll
3000
Tape Format
Die Cut - Tag
Temp. Range
-320 Degrees to 266 Degrees F
Legend
Blank
Color
White
Material
Polyester
Metal Detectable
No
Background Color
White
Standards
ASTM D 1000
Inkjet Printable
No
Adhesive Material
Acrylic
Maximum Service Temperature
230 Degrees F
Secondary Label Included
No
Labels per Row
3
For Print Method
Thermal-Transfer
Recommended Ribbon
IP-R6402, R6402
Label Shape
Circle
Compatible Mfr Part Number
IP-R6402, R6402
Minimum Service Temperature
-320 Degrees F
Material Series
B-492

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30DA04, 30DA45, Compatible Mfr Part Number IP-R6402, R6402, Label Color White, Label Finish Matte, Label Material Polyester, Label Width 1/2 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 2.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon IP-R6402, R6402

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.