Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 3000

  • Mfr # THT-157-490-3

  • Zoro # G5623231


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory ID - Bottle, Tube and Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-157-490-3
Zoro #
G5623231
UPC #
662820112662
Country of Origin
United States

Dimensions

Width
2-13/64"
Length
1-1/2"
Height
1-1/2"
Label Height
1 1/2 in
Label Width
2 13/64 in
Label Thickness
0.0026 in
Core Diameter
3 in
Vial/Tube Size
15.0 mL

Details

Item
Label
Application
Laboratory ID - Bottle, Tube and Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Material
Polyester
Background Color
White
Legend
Blank
For Use With
Lab Identification, Freezer, Autoclave, Liquid Nitrogen, Hot Water Baths, R4300 Series Ribbons, Thermal Transfer Printers
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; ASTM G 155
Metal Detectable
No
Color
White
Labels per Roll
3000
Temp. Range
-320 Degrees to 266 Degrees F
Material Properties
Autoclavable, Cryogenic
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
IP-R4302, R4302
Label Shape
Rectangle
Inkjet Printable
No
Recommended Ribbon
IP-R4302, R4302
Secondary Label Included
No
Minimum Service Temperature
-320 Degrees F
Adhesive Material
Acrylic
Labels per Row
1
Maximum Service Temperature
266 Degrees F
Material Series
B-490

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA88, 2TYP8, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Material Polyester, Label Width 2 13/64 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 15.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Cryogenic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.