Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 3000

  • Mfr # THT-179-492-3

  • Zoro # G5690666


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Application
General and Industrial ID, Laboratory ID - Bottle, Tube and Vial
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-179-492-3
Zoro #
G5690666
UPC #
662820662679
Country of Origin
United States

Dimensions

Width
1"
Height
1"
Length
1"
Label Width
1 in
Label Height
1 in
Vial/Tube Size
8.0 mL
Core Diameter
3 in
Label Thickness
0.0032 in

Details

Item
Label
Application
General and Industrial ID, Laboratory ID - Bottle, Tube and Vial
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Labels per Roll
3000
Temp. Range
-320 Degrees to 266 Degrees F
Material
Polyester
Color
White
Legend
Blank
Metal Detectable
No
Standards
ASTM D 1000
For Use With
Laboratory Identification, R6400 Series Ribbons, Thermal Transfer Printers
Background Color
White
Tape Format
Die Cut - Tag
Minimum Service Temperature
-320 Degrees F
Recommended Ribbon
IP-R6406, R6406
Label Shape
Square
Compatible Mfr Part Number
IP-R6406, R6406
Material Series
B-492
For Print Method
Thermal-Transfer
Secondary Label Included
No
Labels per Row
1
Adhesive Material
Acrylic
Maximum Service Temperature
230 Degrees F
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ89, 30DA32, Compatible Mfr Part Number IP-R6406, R6406, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 3,000, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Vial/Tube Size 8.0 mL, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Cryogenic, Material Series B-492

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.