Label, White, Labels/Roll: 3000

  • Mfr # THT-194-481-3
  • Zoro # G5660356
product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Application
General and Industrial ID, Laboratory ID - Slide Label
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
THT-194-481-3
Zoro #
G5660356
UPC #
662820895992
Country of Origin
United States
Item
Label
Application
General and Industrial ID, Laboratory ID - Slide Label
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
3,000
Color
White
Temp. Range
-112 Degrees to 266 Degrees F
Tape Format
Die Cut - Tag
For Use With
Slide Label ID, R6400 Series Ribbons, Thermal Transfer Printers
Standards
ASTM D 1000, ASTM D 2979
Legend
Blank
Metal Detectable
No
Background Color
White
Material
Polyester
Recommended Ribbon
IP-R6406, R6406
For Print Method
Thermal Transfer
Minimum Service Temperature
-112 Degrees F
Inkjet Printable
No
Material Series
B-481
Compatible Mfr Part Number
IP-R6406, R6406
Maximum Service Temperature
266 Degrees F
Secondary Label Included
Secondary Label Not Included
Material Properties
Autoclavable
Labels per Row
1
Adhesive Material
Acrylic
Label Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Pre-Cut Label Stock Roll

Dimensions

Width
29/32"
Length
3/4"
Height
3/4"
Label Height
3/4 in
Label Width
29/32 in
Core Diameter
3 in
Label Thickness
0.0033 in
Roll Length
3/4 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 30CZ89, 30DA32, Compatible Mfr Part Number IP-R6406, R6406, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 29/32 in, Labels per Roll 3,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Material Series B-481, Recommended Ribbon IP-R6406, R6406

Ratings & reviews