Zoro Homepage
This item is Discontinued.
Brady Label, White, Labels/Roll: 50 PTL-62-483

Label, White, Labels/Roll: 50 (Discontinued)

  • Mfr # PTL-62-483
  • Zoro # G2318382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-62-483
Zoro #
G2318382
UPC #
662820188278
Country of Origin
Mexico

Dimensions

Width
3/4"
Length
4"
Height
4"
Label Height
4 in
Label Width
3/4 in
Label Size (HxW) - Blank Precut General Purpose
4 in x 3/4 in
Label Thickness
0.004 in

Details

Printer Series Compatibility
BMP 61, BMP 71, TLS 2200, TLS-PC LINK
Item
Label
Color
White
Legend
No Legend
Material
Polyester
Labels per Roll
50
For Use With
TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers
Application
Polyester
Adhesive
Yes
Background Color
White
Temp. Range
-40 Degrees to 248 Degrees F
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; CSA Approved; UL Recognized
Label Type
Polyester
Label Material
Polyester B483
Minimum Service Temperature
-40 Degrees F
Label Finish
Gloss
Number of Labels
50
Product Type
Tracking Labels
Recommended Ribbon
M61-R6010, M71-R6000, R6010
Inkjet Printable
No
Label Media Format
Precut Roll
Color - Blank Precut General Purpose
White
Labels per Row
1
Adhesive Material
Rubber
Maximum Service Temperature
248 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Service Temp Range - Blank Precut General Purpose
-40 Degrees F - 248 Degrees F
Label Color
White
Label Shape
Rectangle
Secondary Label Included
No
Label Color & Finish - Blank Precut General Purpose
White ( Gloss )
Adhesive Properties
Aggressive Permanent Adhesive
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
M61-R6010, M71-R6000
Material Series
B-483A
Adhesive Strength - Blank Precut General Purpose
Aggressive Permanent

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 3/4 in, Labels per Roll 50, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.