Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 500

  • Mfr # M6-117-492

  • Zoro # G708260529


product price: $85.09
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-117-492
Zoro #
G708260529
UPC #
888434594001
Country of Origin
United States

Dimensions

Vial/Tube Size
1.0 to 2.0 ml
Label Thickness
0.0032 in
Label Height
1/2 in
Roll Width
29/32 in
Label Width
29/32 in
Width
1 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
Standards
ASTM D 1000
Color
White
Includes
Roll of 500 Labels
Maximum Service Temperature
230 Degrees F
Labels per Row
1
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
For Print Method
Thermal-Transfer
Material Properties
Aggressive Adhesive, Low Temperature, Permanent Adhesive
Adhesive Material
Acrylic
Preprinted Images
None
Material Series
B-492
Secondary Label Included
Yes
Minimum Service Temperature
-320 Degrees F
Inkjet Printable
No
Preprinted Text
No Legend
Recommended Ribbon
M61-R6410
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.