Zoro Homepage

Label, White, Labels/Roll: 500

  • Mfr # M6-98-492

  • Zoro # G608260544


product price: $72.49
/ea

Key Features

Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-98-492
Zoro #
G608260544
UPC #
888434599297
Country of Origin
Mexico

Dimensions

Roll Width
1 in
Label Thickness
0.0032 in
Vial/Tube Size
0.6 to 1.5 ml
Label Height
3/8 in
Label Width
1 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Includes
Roll of 500 Labels
Standards
ASTM D 1000
Color
White
Labels per Roll
500
Preprinted Images
None
Material Properties
Aggressive Adhesive, Low Temperature, Permanent Adhesive
Labels per Row
1
Inkjet Printable
No
Recommended Ribbon
M61-R6410
Material Series
B-492
Adhesive Material
Acrylic
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-320 Degrees F
For Print Method
Thermal-Transfer
Maximum Service Temperature
230 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Secondary Label Included
Yes
Label Shape
Rectangle and Circle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.