Zoro Homepage
This item is Discontinued.
Brady Label, White, Labels/Roll: 500 PTL-16-483

Label, White, Labels/Roll: 500 (Discontinued)

  • Mfr # PTL-16-483
  • Zoro # G0847594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-16-483
Zoro #
G0847594
UPC #
662820187141
Country of Origin
Mexico

Dimensions

Width
1"
Length
3/8"
Height
3/8"
Label Width
1 in
Label Height
3/8 in
Label Size (HxW) - Blank Precut General Purpose
3/8 in x 1 in
Label Thickness
0.004 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon M61-R6010, M71-R6000, R6010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.