Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, White, Labels/Roll: 60

  • Mfr # 132393

  • Zoro # G5643285


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory ID - Bottle, Tube & Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132393
Zoro #
G5643285
UPC #
754473844172
Country of Origin
Mexico

Dimensions

Width
10"
Height
7"
Length
7"
Label Width
10 in
Label Height
7 in
Label Thickness
0.004 in

Details

Item
Label
Application
Laboratory ID - Bottle, Tube & Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube
Label Color
White
Printer Series Compatibility
BBP85
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
For Use With
BBP(R)85 Thermal Transfer Printer, Suggested Ribbon Manufacturer # 13510
Temp. Range
-40 Degrees to 180 Degrees F
Labels per Roll
60
Color
White
Material
Vinyl
Metal Detectable
No
Legend
Blank
Tape Format
Die Cut - Tag
Background Color
White
Standards
RoHS Compliant
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Compatible Mfr Part Number
13510, 13522, 13532
Maximum Service Temperature
180 Degrees F
Label Shape
Rectangle
Labels per Row
1
Material Series
B-595
For Print Method
Thermal-Transfer
Secondary Label Included
No
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
13510, 13522, 13532

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5RV88, 5RW01, 5RW11, Compatible Mfr Part Number 13510, 13522, 13532, Label Color White, Label Finish Gloss, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 60, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-595, Recommended Ribbon 13510, 13522, 13532

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.