Zoro Homepage

Label, White, Labels/Roll: Continuous

  • Mfr # J20C-1125-2569

  • Zoro # G8635059


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Application
Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20C-1125-2569
Zoro #
G8635059
UPC #
754473613877
Country of Origin
United States

Dimensions

Width
1-1/8"
Roll Length
100 ft
Label Maker Tape Thickness
0.0045"
Length
100 ft.
Label Thickness
0.0045 in
Core Diameter
2 in

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility BradyJet J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2569, Maximum Service Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.