Label, White, Labels/Roll: Continuous
Mfr # J20C-3250-2551
Zoro # G0196378
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Application
Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polyester
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J20C-3250-2551
Zoro #
G0196378
UPC #
754473613747
Country of Origin
United States
Dimensions
Width
3-1/4"
Length
50 ft.
Label Maker Tape Thickness
0.0165"
Roll Length
50 ft
Core Diameter
2 in
Label Thickness
0.0165 in
Label Width
3 1/4 in
Description
Continuous Label Stock, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Material Polyester, Material Properties Inkjet Print-Receptive, Printer Series Compatibility BradyJet J2000, Recommended Ribbon J20-CMY, Roll Length 50 ft, Width 3 1/4 in, Indoor/Outdoor Usage Indoor, For Print Method Inkjet, Material Series B-2551, Maximum Service Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.